Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobsite Cabinet, Tan, 60x60x30 in, 1PK

  • Mfr # 112-KL

  • Zoro # G916058130


product price: $4,111.00
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Color
Tan
Material
Steel
Features
Includes two (2) shelves on the left side of the unit with latching drawer storage on the right side
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-KL
Zoro #
G916058130
UPC #
783965074155
Country of Origin
United States

Dimensions

Overall Width
60 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height
60 in
Overall Depth
30 in

Details

Color
Tan
Material
Steel
Features
Includes two (2) shelves on the left side of the unit with latching drawer storage on the right side
Locking System
Proprietary Recessed Padlock
Includes Padlock
Padlock Included
Total Storage Capacity
54.9 cu ft
Body Finish
Powder Coated
Number of Hangers/Hooks
0
Item
Jobsite Cabinet
Load Capacity per Drawer
150 lb
Forklift Compatibility
Compatible with Forklift
Body Gauge
16 ga
Number of Shelves
4
Jobsite Storage Type
Jobsite Cabinet
Includes Casters
Casters Not Included
Compatible Caster Manufacturer Model No.
495, 505, 516
Handle Type
Recessed
Number of Casters
0
Series
Jobmaster
Includes Gas Springs
Gas Springs Not Included
Number of Doors
2

Description

Jobsite Cabinet, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, 505, 516, Features Includes two (2) shelves on the left side of the unit with latching drawer storage on the right side, Handle Type Recessed, Includes Casters Casters Not Included, Jobsite Storage Type Jobsite Cabinet, Lid Style Not Applicable, Load Capacity per Drawer 150 lb, Locking System Proprietary Recessed Padlock, Material Steel, Maximum Padlock Shackle Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.