
Jobsite Cabinet, Tan, 60x60x30 in, 1PK
Mfr # 139-KL
Zoro # G216058137
product price: $2,617.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Color
Tan
Material
Steel
Features
Includes three (3) full-length shelves to organize longer items, The top shelf is 14 inches from the top of the cabinet, the second shelf is 10 inches from the bottom of top shelf, and the bottom shelf is adjustable
Locking System
Proprietary Recessed Padlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139-KL
Zoro #
G216058137
UPC #
783965074179
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
30 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height
60 in
Details
Color
Tan
Material
Steel
Features
Includes three (3) full-length shelves to organize longer items, The top shelf is 14 inches from the top of the cabinet, the second shelf is 10 inches from the bottom of top shelf, and the bottom shelf is adjustable
Locking System
Proprietary Recessed Padlock
Body Gauge
16 ga
Number of Shelves
0
Number of Casters
0
Total Storage Capacity
59.4 cu ft
Number of Doors
2
Series
Jobmaster
Includes Gas Springs
Gas Springs Not Included
Compatible Caster Manufacturer Model No.
495, 505, 516
Number of Hangers/Hooks
0
Handle Type
Recessed
Includes Padlock
Padlock Included
Forklift Compatibility
Compatible with Forklift
Body Finish
Powder Coated
Includes Casters
Casters Not Included
Jobsite Storage Type
Jobsite Cabinet
Item
Jobsite Cabinet
Description
Jobsite Cabinet, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, 505, 516, Features Includes three (3) full-length shelves to organize longer items, The top shelf is 14 inches from the top of the cabinet, the second shelf is 10 inches from the bottom of top shelf, and the bottom shelf is adjustable, Handle Type Recessed, Includes Casters Casters Not Included, Jobsite Storage Type Jobsite Cabinet, Lid Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.