Jobsite Cabinet, Tan, 60x60x30 in, 1PK
Mfr # 139-MT-KL
Zoro # G116058121
product price: $2,740.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Color
Tan
Material
Steel
Features
Locking System
Proprietary Recessed Padlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139-MT-KL
Zoro #
G116058121
UPC #
783965074254
Country of Origin
United States
Dimensions
Overall Width
60 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height
60 in
Overall Depth
30 in
Details
Color
Tan
Material
Steel
Features
Locking System
Proprietary Recessed Padlock
Includes Gas Springs
Gas Springs Not Included
Total Storage Capacity
59.4 cu ft
Number of Casters
0
Compatible Caster Manufacturer Model No.
695
Forklift Compatibility
Compatible with Forklift
Series
Tool Kage
Includes Casters
Casters Not Included
Item
Jobsite Cabinet
Handle Type
Recessed
Jobsite Storage Type
Jobsite Cabinet
Body Gauge
16 ga
Includes Padlock
Padlock Included
Number of Doors
2
Body Finish
Powder Coated
Number of Shelves
6
Number of Hangers/Hooks
0
Description
Jobsite Cabinet, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 695
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.