Jobsite Cabinet, Tan, 60x60x30 in, 1PK
Mfr # 99-KL
Zoro # G116056165
product price: $3,128.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Color
Tan
Material
Steel
Features
Locking System
Proprietary Recessed Padlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-KL
Zoro #
G116056165
UPC #
783965074117
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Height
60 in
Overall Depth
30 in
Maximum Padlock Shackle Diameter
3/8 in
Details
Color
Tan
Material
Steel
Features
Locking System
Proprietary Recessed Padlock
Item
Jobsite Cabinet
Handle Type
Recessed
Body Gauge
16 ga
Includes Casters
Casters Not Included
Number of Shelves
0
Number of Doors
2
Forklift Compatibility
Compatible with Forklift
Compatible Caster Manufacturer Model No.
695
Body Finish
Powder Coated
Number of Hangers/Hooks
0
Jobsite Storage Type
Jobsite Cabinet
Number of Casters
0
Total Storage Capacity
59.4 cu ft
Series
Jobmaster
Includes Gas Springs
Gas Springs Not Included
Includes Padlock
Padlock Included
Description
Jobsite Cabinet, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 695, Features Convenient foot latch means one push with your foot pops the doors open, Double-door opening on front and back of industrial cabinet allows for easier access to tools and supplies, The top shelf is 14 inches from the top of the tool cabinet, the second shelf is 10 inches from bottom of the top shelf, and the bottom shelf is adjustable for easy customization
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.