Zoro Homepage

Jobsite Cabinet, Tan, 60x65x30 in, 1PK

  • Mfr # 100-KL

  • Zoro # G516058165


product price: $3,061.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Color
Tan
Material
Steel
Features
Locking rolling cabinet shelves are 14 inches deep with a 1-inch hemmed lip to prevent material from moving, Vertical storage area features a bracket for hanging extension cords, clothing, or tool belts
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-KL
Zoro #
G516058165
UPC #
783965074124
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
65 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
30 in

Details

Color
Tan
Material
Steel
Features
Locking rolling cabinet shelves are 14 inches deep with a 1-inch hemmed lip to prevent material from moving, Vertical storage area features a bracket for hanging extension cords, clothing, or tool belts
Locking System
Proprietary Recessed Padlock
Total Load Capacity
1,000 lb
Lid Style
Front Opening
Body Finish
Powder Coated
Total Storage Capacity
60.9 cu ft
Includes Padlock
Padlock Included
Compatible Caster Manufacturer Model No.
695
Number of Casters
8
Number of Doors
1
Number of Shelves
6
Item
Jobsite Cabinet
Includes Gas Springs
Gas Springs Not Included
Handle Type
Not Recessed
Includes Casters
Casters Included
Forklift Compatibility
Not Compatible with Forklift
Body Gauge
16 ga
Number of Hangers/Hooks
1
Jobsite Storage Type
Jobsite Cabinet
Series
Jobmaster

Description

Jobsite Cabinet, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 695, Features Locking rolling cabinet shelves are 14 inches deep with a 1-inch hemmed lip to prevent material from moving, Vertical storage area features a bracket for hanging extension cords, clothing, or tool belts, Handle Type Not Recessed, Includes Casters Casters Included, Jobsite Storage Type Jobsite Cabinet, Lid Style Front Opening, Load Capacity per Drawer Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.