
Jobsite Cabinet, Tan, 72x51x24 in, 1PK
Mfr # 129-KL
Zoro # G616058164
product price: $2,630.00
/eaKey Features
Overall Width
72 in
Color
Tan
Material
Steel
Features
Full-length top shelf allows for easy organization of longer items in the industrial cabinet, Includes 18 separate interior bins for organization of bulk materials in the tool cabinet
Locking System
Proprietary Recessed Padlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129-KL
Zoro #
G616058164
UPC #
783965074162
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Height
51 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
24 in
Details
Color
Tan
Material
Steel
Features
Full-length top shelf allows for easy organization of longer items in the industrial cabinet, Includes 18 separate interior bins for organization of bulk materials in the tool cabinet
Locking System
Proprietary Recessed Padlock
Includes Gas Springs
Gas Springs Not Included
Number of Hangers/Hooks
0
Number of Shelves
18
Item
Jobsite Cabinet
Jobsite Storage Type
Jobsite Cabinet
Forklift Compatibility
Compatible with Forklift
Body Finish
Powder Coated
Total Storage Capacity
48 cu ft
Compatible Caster Manufacturer Model No.
495, 505, 516
Number of Casters
0
Includes Padlock
Padlock Included
Number of Doors
2
Includes Casters
Casters Not Included
Series
Jobmaster
Body Gauge
16 ga
Handle Type
Recessed
Description
Jobsite Cabinet, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, 505, 516, Features Full-length top shelf allows for easy organization of longer items in the industrial cabinet, Includes 18 separate interior bins for organization of bulk materials in the tool cabinet, Handle Type Recessed, Includes Casters Casters Not Included, Jobsite Storage Type Jobsite Cabinet, Lid Style Not Applicable, Load Capacity per Drawer Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.