Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobsite Field Office, Tan, 34 in. H

  • Mfr # 62-KL

  • Zoro # G716058163


product price: $3,684.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
62 in
Color
Tan
Material
Steel
Features
8in Caster Set (2 swivel, 2 rigid), Rolling workbench features a load capacity of 3,400 pounds, evenly distributed
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-KL
Zoro #
G716058163
UPC #
783965074049
Country of Origin
United States

Dimensions

Overall Width
62 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height
34 in
Overall Depth
32 in
Caster Size
8 in

Details

Color
Tan
Material
Steel
Features
8in Caster Set (2 swivel, 2 rigid), Rolling workbench features a load capacity of 3,400 pounds, evenly distributed
Locking System
Proprietary Recessed Padlock
Total Load Capacity
3,400 lbs
Number of Hangers/Hooks
0
Load Capacity per Drawer
100 lb
Handle Type
Not Recessed
Number of Casters
4
Number of Doors
3
Series
War Wagon
Includes Gas Springs
Gas Springs Not Included
Includes
Casters, Padlock
Item
Jobsite Field Office
Body Finish
Powder Coated
Includes Casters
Casters Included
Number of Shelves
2
Forklift Compatibility
Not Compatible with Forklift
Body Gauge
12 ga
Jobsite Storage Type
Jobsite Cabinet with Drawers
Includes Padlock
Padlock Included
Lock Type
Padlockable

Description

Jobsite Field Office, Color Tan, Number of Doors 3, Number of Shelves 2, Overall Depth 32 in, Overall Height 34 in, Overall Load Capacity 3,400 lb, Overall Width 62 in, Frame Material Steel, Frame Material Finish Powder Coated, Frame Metal Material Gauge 12 ga, Lock Type Padlockable, Maximum Drawer Load Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.