Jobsite Field Office, Tan, 37 1/2 in. H
Mfr # 44-KL
Zoro # G716056169
product price: $2,142.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Overall Width
40 3/5 in
Color
Tan
Material
Steel
Features
Right side of rolling tool chest includes (4) 5in deep, 50lb-capacity drawers with ball-bearing glides, while left side includes integrated shelf
Locking System
Proprietary Recessed Padlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44-KL
Zoro #
G716056169
UPC #
783965074001
Country of Origin
United States
Dimensions
Overall Width
40 3/5 in
Overall Height
37 1/2 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
25 in
Description
Jobsite Field Office, Color Tan, Number of Doors 2, Number of Shelves 1, Overall Depth 25 in, Overall Height 37 1/2 in, Overall Width 40 3/5 in, Frame Material Steel, Frame Material Finish Powder Coated, Frame Metal Material Gauge 16 ga, Lock Type Padlockable, Maximum Drawer Load Capacity 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.