Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobsite Field Office, Tan, 37 1/2 in. H

  • Mfr # 49-KL

  • Zoro # G416058159


product price: $3,526.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Width
46 1/4 in
Color
Tan
Material
Steel
Features
Rolling workbench features a load capacity of 1,000 pounds, evenly distributed
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-KL
Zoro #
G416058159
UPC #
783965074018
Country of Origin
United States

Dimensions

Overall Width
46 1/4 in
Overall Depth
25 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height
37 1/2 in

Details

Color
Tan
Material
Steel
Features
Rolling workbench features a load capacity of 1,000 pounds, evenly distributed
Locking System
Proprietary Recessed Padlock
Total Load Capacity
1,000 lb
Forklift Compatibility
Not Compatible with Forklift
Number of Casters
4
Handle Type
Not Recessed
Compatible Caster Manufacturer Model No.
695
Includes Padlock
Padlock Included
Body Gauge
16 ga
Series
Storagemaster
Number of Hangers/Hooks
0
Load Capacity per Drawer
100 lb
Item
Jobsite Field Office
Includes Casters
Casters Included
Number of Shelves
1
Jobsite Storage Type
Jobsite Cabinet with Drawers
Body Finish
Powder Coated
Includes
Casters, Padlock
Number of Doors
2
Includes Gas Springs
Gas Springs Not Included
Lock Type
Padlockable

Description

Jobsite Field Office, Color Tan, Number of Doors 2, Number of Shelves 1, Overall Depth 25 in, Overall Height 37 1/2 in, Overall Load Capacity 1,000 lb, Overall Width 46 1/4 in, Frame Material Steel, Frame Material Finish Powder Coated, Frame Metal Material Gauge 16 ga, Lock Type Padlockable, Maximum Drawer Load Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.