Zoro Homepage

Jobsite Field Office, Tan, 37 3/10 in. H

  • Mfr # 58-KL

  • Zoro # G216056164


product price: $3,946.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
54 1/4 in
Color
Tan
Material
Steel
Features
Model 483-3 Drawers, 2.5 in Deep, Model 486-3 Drawer, 6 in Deep, Model 490-3, 9 in Deep, (3) Model 471-3 Drawers, 1 in Deep
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-KL
Zoro #
G216056164
UPC #
783965074025
Country of Origin
United States

Dimensions

Overall Width
54 1/4 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
26 in
Overall Height
37 3/10 in

Details

Color
Tan
Material
Steel
Features
Model 483-3 Drawers, 2.5 in Deep, Model 486-3 Drawer, 6 in Deep, Model 490-3, 9 in Deep, (3) Model 471-3 Drawers, 1 in Deep
Locking System
Proprietary Recessed Padlock
Handle Type
Not Recessed
Forklift Compatibility
Not Compatible with Forklift
Number of Doors
2
Number of Shelves
0
Includes Casters
Casters Included
Includes Padlock
Padlock Included
Number of Hangers/Hooks
0
Number of Casters
4
Item
Jobsite Field Office
Load Capacity per Drawer
100 lb
Compatible Caster Manufacturer Model No.
695
Body Gauge
16 ga
Body Finish
Powder Coated
Includes Gas Springs
Gas Springs Not Included
Includes
Casters, Padlock
Jobsite Storage Type
Jobsite Cabinet with Drawers
Series
Storagemaster
Lock Type
Padlockable

Description

Jobsite Field Office, Color Tan, Number of Doors 2, Number of Shelves 0, Overall Depth 26 in, Overall Height 37 3/10 in, Overall Width 54 1/4 in, Frame Material Steel, Frame Material Finish Powder Coated, Frame Metal Material Gauge 16 ga, Lock Type Padlockable, Maximum Drawer Load Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.