Zoro Homepage

Mobile Cart Security Paneling, Steel, Tan

  • Mfr # CA-01

  • Zoro # G5087332


product price: $385.00
/ea
Free Shipping & Returns

Key Features

Color
Tan
Overall Width
36 1/2 in
Overall Depth
24 in
Overall Height
3 1/2 in
For Use With
4VZF9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-01
Zoro #
G5087332
UPC #
783965055338
Country of Origin
United States

Dimensions

Overall Width
36 1/2 in
Overall Depth
24 in
Overall Height
3 1/2 in
For Cart Width
25 7/8 in
Inside Length
36 1/4 in

Details

Item
Security Paneling for Rubbermaid Utility Carts with Deep Lipped Plastic Shelves
Color
Tan
For Use With
4VZF9
Material
Steel
Utility Cart Accessory Item
Bin
Installment Method
Screw In
For Use With Mfr. Model Number
4520-88

Description

Security Paneling for Rubbermaid Utility Carts with Deep Lipped Plastic Shelves, Color Tan, For Cart Width 25 7/8 in, Installment Method Screw In, For Use With Grainger Item Number 4VZF9, For Use With Mfr. Model Number 4520-88, Inside Length 36 1/4 in, Overall Depth 24 in, Overall Height 3 1/2 in, Overall Width 36 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.