This item is Discontinued.

Knaack Piano Box, 46 in x 30 in W x 60 in D, 47.8 cu-ft Storage, Steel 89

Piano Box, 46 in x 30 in W x 60 in D, 47.8 cu-ft Storage, Steel (Discontinued)

  • Mfr # 89
  • Zoro # G516312274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89
Zoro #
G516312274
UPC #
783965002929
Country of Origin
Estonia

Description

Knaack Storagemaster piano box 30 in overall width, 60 in overall depth, 46 in overall height, 47.8 cu-ft storage, 14 ga, steel, tan, powder coated. The model 89 Storagemaster piano box measures 60 in wide, 78 in tall and has a capacity of 47.8 cu-ft. Ideal for mechanical trades, it is caster ready and includes full width shelves for organization of tools and supplies. It also features a Bi-Fold cover which folds completely out of the way for unrestricted access.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.