Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piano Box, Tan, 60x34.25x30 in, 1PK

  • Mfr # 69-KL

  • Zoro # G616058133


product price: $1,531.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Color
Tan
Material
Steel
Features
Full-width interior shelves enable you to organize and protect tools, and the bi-fold cover opens upwards and folds completely out of the way for unrestricted access to the interior, Heavy-duty recessed side handles allow for enhanced mobility of the jobsite box and protection against damage during transport
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-KL
Zoro #
G616058133
UPC #
783965074063
Country of Origin
United States

Dimensions

Overall Width
60 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
30 in
Overall Height
34 1/4 in
Overall Height with Lid Open
66 in

Details

Color
Tan
Material
Steel
Features
Full-width interior shelves enable you to organize and protect tools, and the bi-fold cover opens upwards and folds completely out of the way for unrestricted access to the interior, Heavy-duty recessed side handles allow for enhanced mobility of the jobsite box and protection against damage during transport
Locking System
Proprietary Recessed Padlock
Handle Type
Recessed
Includes Casters
Casters Not Included
Item
Piano-Style Jobsite Box
Number of Casters
0
Body Gauge
16 ga
Body Finish
Powder Coated
Jobsite Storage Type
Piano-Style Jobsite Box
Compatible Caster Manufacturer Model No.
495
Number of Hangers/Hooks
0
Includes Gas Springs
Gas Springs Included
Total Storage Capacity
35.3 cu ft
Number of Shelves
1
Lid Style
Piano
Includes
Electrical Grommet
Number of Doors
0
Series
Storagemaster
Forklift Compatibility
Compatible with Forklift
Includes Padlock
Padlock Included

Description

Piano-Style Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, Features Full-width interior shelves enable you to organize and protect tools, and the bi-fold cover opens upwards and folds completely out of the way for unrestricted access to the interior, Heavy-duty recessed side handles allow for enhanced mobility of the jobsite box and protection against damage during transport, Handle Type Recessed, Includes Electrical Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.