
Piano-Style Box, Tan, 48x49x30 in, 1PK
Mfr # 79-D-KL
Zoro # G316056163
product price: $2,133.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Color
Tan
Material
Steel
Features
Heavy-duty hinges are extra durable for jobsite storage box security, JUNKTRUNK(TM) Quick Access Drawer quick access independent locking drawers provide quick job box access to high demand tools, Raised jobsite tool box floor allows for easy access without over-reaching
Locking System
Proprietary Recessed Padlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79-D-KL
Zoro #
G316056163
UPC #
783965074308
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
30 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height
49 in
Description
Piano-Style Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 695, Features Heavy-duty hinges are extra durable for jobsite storage box security, JUNKTRUNK(TM) Quick Access Drawer quick access independent locking drawers provide quick job box access to high demand tools, Raised jobsite tool box floor allows for easy access without over-reaching, Handle Type Recessed, Includes Electrical Grommet, Includes Casters Casters Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.