Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piano-Style Box, Tan, 48x49x30 in, 1PK

  • Mfr # 79-KL

  • Zoro # G416056155


product price: $1,617.00
/ea
Additional $360.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Color
Tan
Material
Steel
Features
Heavy-duty recessed side handles allow for enhanced mobility of jobsite box and protection against damage in transport
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79-KL
Zoro #
G416056155
UPC #
783965074070
Country of Origin
United States

Dimensions

Overall Width
48 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height
49 in
Overall Depth
30 in
Overall Height with Lid Open
78 in

Details

Color
Tan
Material
Steel
Features
Heavy-duty recessed side handles allow for enhanced mobility of jobsite box and protection against damage in transport
Locking System
Proprietary Recessed Padlock
Total Storage Capacity
38.2 cu ft
Compatible Caster Manufacturer Model No.
495
Includes
Electrical Grommet
Number of Hangers/Hooks
0
Number of Shelves
0
Item
Piano-Style Jobsite Box
Jobsite Storage Type
Piano-Style Jobsite Box
Handle Type
Recessed
Series
Storagemaster
Number of Doors
0
Number of Casters
0
Includes Casters
Casters Not Included
Forklift Compatibility
Compatible with Forklift
Lid Style
Piano
Body Gauge
16 ga
Includes Gas Springs
Gas Springs Included
Includes Padlock
Padlock Included
Body Finish
Powder Coated

Description

Piano-Style Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, Features Heavy-duty recessed side handles allow for enhanced mobility of jobsite box and protection against damage in transport, Handle Type Recessed, Includes Electrical Grommet, Includes Casters Casters Not Included, Jobsite Storage Type Piano-Style Jobsite Box, Lid Style Piano, Load Capacity per Drawer Not Applicable, Locking System Proprietary Recessed Padlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.