
Piano-Style Box, Tan, 60x49x30 in, 1PK
Mfr # 89-KL
Zoro # G116056158
product price: $1,625.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Color
Tan
Material
Steel
Features
Heavy-duty recessed side handles allow for enhanced mobility of jobsite box and protection against damage during transport
Locking System
Proprietary Recessed Padlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89-KL
Zoro #
G116056158
UPC #
783965074087
Country of Origin
United States
Dimensions
Overall Width
60 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height
49 in
Overall Depth
30 in
Description
Piano-Style Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, Features Heavy-duty recessed side handles allow for enhanced mobility of jobsite box and protection against damage during transport, Handle Type Recessed, Includes Electrical Grommet, Includes Casters Casters Not Included, Jobsite Storage Type Piano-Style Jobsite Box, Lid Style Piano, Load Capacity per Drawer Not Applicable, Locking System Proprietary Recessed Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.