Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piano-Style Box, Tan, 72x49x30 in, 1PK

  • Mfr # 90-KL

  • Zoro # G416056162


product price: $1,966.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Color
Tan
Material
Steel
Features
Full-width interior shelves enable you to organize and protect tools, and the bi-fold cover opens upwards and folds completely out of the way for unrestricted access, Heavy-duty recessed side handles allow for enhanced mobility of jobsite box and protection against damage in transport, Spring guards prevent shifting loads in piano box from damaging gas springs
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-KL
Zoro #
G416056162
UPC #
783965074094
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height with Lid Open
78 in
Overall Height
49 in
Overall Depth
30 in
Maximum Padlock Shackle Diameter
3/8 in

Details

Color
Tan
Material
Steel
Features
Full-width interior shelves enable you to organize and protect tools, and the bi-fold cover opens upwards and folds completely out of the way for unrestricted access, Heavy-duty recessed side handles allow for enhanced mobility of jobsite box and protection against damage in transport, Spring guards prevent shifting loads in piano box from damaging gas springs
Locking System
Proprietary Recessed Padlock
Includes Gas Springs
Gas Springs Included
Item
Piano-Style Jobsite Box
Handle Type
Recessed
Lid Style
Piano
Forklift Compatibility
Compatible with Forklift
Number of Hangers/Hooks
0
Number of Casters
0
Includes
Electrical Grommet
Includes Casters
Casters Not Included
Compatible Caster Manufacturer Model No.
495
Total Storage Capacity
57.5 cu ft
Body Finish
Powder Coated
Jobsite Storage Type
Piano-Style Jobsite Box
Number of Shelves
0
Series
Storagemaster
Includes Padlock
Padlock Included
Body Gauge
16 ga
Number of Doors
0

Description

Piano-Style Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, Features Full-width interior shelves enable you to organize and protect tools, and the bi-fold cover opens upwards and folds completely out of the way for unrestricted access, Heavy-duty recessed side handles allow for enhanced mobility of jobsite box and protection against damage in transport, Spring guards prevent shifting loads in piano box from damaging gas springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.