Model 1000 MONSTER BOX Piano-Style Jobsite Box, Tan, 66" W x 30" D x 54-1/2" H

  • Mfr # 1000

  • Zoro # G4008261


product price:  $2,788.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Width
66 in
Color
Tan
Material
Steel
Features
Interior Storage Grid for Hanging Safety Gear and Other Items in Jobsite Tool Box; Piano Box Lids Supported By Dual Gas-Springs Which Assist in the Operation of the Lid; Spring Guards Prevent Damage to Gas Springs From Shifting Loads; Two Gang Box Shelves for Extra Storage and Organization
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000
Zoro #
G4008261
UPC #
783965034678
Country of Origin
United States

Dimensions

Overall Width
66 in
Depth
30 in
Height
54 1/2 in
Nominal Outside Height
55 in
Nominal Outside Depth
30 in
Nominal Outside Width
66 in
Overall Height
54 1/2 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
30 in
Overall Height with Lid Open
80 in

Details

Color
Tan
Material
Steel
Features
Interior Storage Grid for Hanging Safety Gear and Other Items in Jobsite Tool Box; Piano Box Lids Supported By Dual Gas-Springs Which Assist in the Operation of the Lid; Spring Guards Prevent Damage to Gas Springs From Shifting Loads; Two Gang Box Shelves for Extra Storage and Organization
Locking System
Recessed Padlock
Number of Drawers
0
Includes
4-Point Crane Lift System
Configuration
(3) 48 in Shelves, (3) 61 in Long Interior Shelves
Number of Shelves
2
Number of Doors
0
Item
Piano-Style Jobsite Box
Tool Storage Type Included
Jobsite Box
Handle Type
Recessed
Total Storage Capacity
48 cu ft
Includes Casters
No
Body Finish
Powder Coated
Jobsite Storage Type
Piano-Style Jobsite Box
Series
Monster Box
Lid Style
Piano
Body Gauge
16 ga
Compatible Caster Manufacturer Model No.
695
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Not Included

Description

The KNAACK - 1000 is a Piano-Style Jobsite Box from the Monster Box series, designed for use in construction or industrial environments. Constructed from robust steel with a gauge of 16, this box provides durable and secure storage for tools and equipment. The piano-style design features a full-length hinge that allows easy access to the entire contents of the box.
Key Features:
• Storage Capacity: 48 cubic ft.
• Configuration: (3) 48-inch shelves and (3) 61-inch long interior shelves providing ample space for organization.
• Locking System: The padlockable locking system ensures security against unauthorized access.
• Additional Features: This jobsite box comes with an interior storage grid for hanging safety gear and other items; its lid is supported by dual gas-springs which assist in opening/closing operations while spring guards prevent damage to these springs from shifting loads.
• Material & Finish: Made from heavy-duty steel with a gloss finish, it offers durability and resistance against harsh conditions typical at job sites.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.