Storagemaster Drawer, 22 in. L x 16 in. W, Steel, White
Mfr # 471-3
Zoro # G6175233
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Steel
For Use With
Mfr. No. 45, 47, 49, 63, 58, 62, 59
Features
Attached Glides, Load Capacity 100 lb, Notch Required
Tool Storage Type Included
Foam Insert/Drawer Organizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
471-3
Zoro #
G6175233
UPC #
783965014373
Country of Origin
United States
Dimensions
Length (In.)
22 in
Height (In.)
1 in
Width (In.)
16 in
Details
Item
Drawer
Color
White
Material
Steel
For Use With
Mfr. No. 45, 47, 49, 63, 58, 62, 59
Features
Attached Glides, Load Capacity 100 lb, Notch Required
Includes
Optional 1 in D x 16 in W Drawer for Knaack Rolling Work Benches
Tool Storage Type Included
Foam Insert/Drawer Organizer
Type
Rolling Work Bench
Product Type
Drawer
Description
When you need to keep your tools and equipment organized, the Knaack 471-3 Storagemaster Drawer is the perfect solution. The 22 in. L x 16 in. W drawer features attached glides, a load capacity of 100 lb and a notch required for installation. It also has foam inserts which can be used as an organizer for small parts. The drawer has a white finish made of steel, and it comes with its own tool storage type included. This sturdy drawer will keep all your tools neat and tidy when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.