Storagemaster Shelf, 21-3/4 in.Lx17-1/2 in.W, Stel, White
Mfr # 477-3
Zoro # G7096424
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Steel
For Use With
Mfr. No. 45, 47, 49, 63
Features
Attached Glides, Load Capacity 100 lb, Notch Required
Tool Storage Type Included
Tool Tray/Drawer Organizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477-3
Zoro #
G7096424
UPC #
783965014410
Country of Origin
United States
Dimensions
Width (In.)
17 1/2 in
Height (In.)
1 in
Length (In.)
21 3/4 in
Details
Item
Drawer
Color
White
Material
Steel
For Use With
Mfr. No. 45, 47, 49, 63
Features
Attached Glides, Load Capacity 100 lb, Notch Required
Tool Storage Type Included
Tool Tray/Drawer Organizer
Includes
Optional 1 in D x 17 1/2 in W Drawer for Knaack Rolling Work Benches
Product Type
Drawer
Description
If you need a sturdy, easy-to-use shelf for your truck box, the Knaack 477-3 Storagemaster Shelf is an excellent choice. This white steel shelf has attached glides that keep it from shifting while in use. It also features load capacity of 100 lb and requires notches to be cut out of the inside walls of your truck box. The shelf measures 21 3/4 in. x 17 1/2 in., with a height of 1 in. With its durable construction and useful design, this Knaack Shelf will make a welcome addition to your truck box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.