Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Tray with Steel, 3 in H x 11 in W

  • Mfr # 51

  • Zoro # G6076551


product price: $104.39
/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Steel
Features
Lift-Out Design Makes it Easy to Remove from Portable Tool Chest, Small Tools will Not Get Lost in Tool Storage Chest, Tan Powder-Coat Finish for Durability
Includes
Built-In Handle
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51
Zoro #
G6076551
UPC #
783965001410
Country of Origin
China

Dimensions

Height (In.)
3 in
Length (In.)
27 5/8 in
Width (In.)
11 in
Overall Length
27 5/8 in
Overall Width
11 in
Overall Height
3 in
Handle Width
1 in
Handle Length
11 in

Details

Item
Tool Tray
Color
Tan
Material
Steel
For Use With
Model 28
Features
Lift-Out Design Makes it Easy to Remove from Portable Tool Chest, Small Tools will Not Get Lost in Tool Storage Chest, Tan Powder-Coat Finish for Durability
Includes
Built-In Handle
Tool Storage Type Included
Foam Insert/Drawer Organizer
Type
Top
Finish
Powder Coated
Compatible with Manufacturer Model No.
28

Description

Tool Tray, Color Tan, Compatible With Grainger Part Number 13R537, Compatible with Manufacturer Model No. 28, Features Lift-Out Design Makes it Easy to Remove from Portable Tool Chest, Small Tools will Not Get Lost in Tool Storage Chest, Tan Powder-Coat Finish for Durability, Finish Powder Coated, For Use With Model 28, Handle Length 11 in, Handle Width 1 in, Includes Built-In Handle, Material Steel, Overall Height 3 in, Overall Length 27 5/8 in, Overall Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.