Zoro Homepage

Tool Tray with Steel, 4 in H x 8 in W

  • Mfr # 41

  • Zoro # G3911731


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Steel
Features
Lift-Out Design Makes it Easy to Remove from Portable Tool Chest, Small Tools will Not Get Lost in Tool Storage Chest, Tan Powder-Coat Finish for Durability
Tool Storage Type Included
Tool Tray/Drawer Organizer
Type
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41
Zoro #
G3911731
UPC #
783965001151
Country of Origin
China

Dimensions

Length (In.)
16 5/8 in
Width (In.)
8 in
Height (In.)
4 in
Overall Length
16 5/8 in
Overall Height
4 in
Overall Width
8 in
Handle Width
1 in
Handle Length
8 in

Details

Item
Tool Tray
Color
Tan
Material
Steel
For Use With
32, 36, Models 42
Features
Lift-Out Design Makes it Easy to Remove from Portable Tool Chest, Small Tools will Not Get Lost in Tool Storage Chest, Tan Powder-Coat Finish for Durability
Tool Storage Type Included
Tool Tray/Drawer Organizer
Type
Top
Includes
Built-In Handle
Finish
Powder Coated
Compatible with Manufacturer Model No.
32, 36, 42
Compatible Grainger Part Number
13R533; 13R534; 13R535

Description

Tool Tray, Color Tan, Compatible With Grainger Part Number 13R533, 13R534, 13R535, Compatible with Manufacturer Model No. 32, 36, 42, Features Lift-Out Design Makes it Easy to Remove from Portable Tool Chest, Small Tools will Not Get Lost in Tool Storage Chest, Tan Powder-Coat Finish for Durability, Finish Powder Coated, For Use With 32, 36, Models 42, Handle Length 8 in, Handle Width 1 in, Includes Built-In Handle, Material Steel, Overall Height 4 in, Overall Length 16 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.