201, Birmingham Series Elbow Style Premium Decorative Shelf Bracket, 50 lb, 2.6 in L, Black
- Mfr # RP-201BREL-4BK
- Zoro # G923562323
product price:Â
$
20.39
/ea
Key Features
Load Capacity (Lb.)
50 lb
Width (In.)
4 in
Length (In.)
2.6 in
Includes
Hardware Pack
Mounting Type
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP-201BREL-4BK
- Zoro #
- G923562323
- UPC #
- 029274434151
- Country of Origin
- China
- Load Capacity (Lb.)
- 50 lb
- Includes
- Hardware Pack
- Mounting Type
- Wall
- Color
- Black
- Material
- Natural Steel
Dimensions
- Width (In.)
- 4 in
- Length (In.)
- 2.6 in
Description
Crafted from authentic and durable natural steel, the Birmingham elbow style bracket has been carefully engineered to maximize storage and add a rugged, industrial charm to your living and work spaces. Complete with all essential hardware and boasting two distinct finish choices, elevating your space has never been easier or more versatile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.