Zoro Homepage

24 in. Side Mount Heavy-Duty Drawer Slides

  • Mfr # KV.8810B24

  • Zoro # G508642938


product price: $78.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV.8810B24
Zoro #
G508642938
UPC #
841572132252
Country of Origin
United States

Description

The 8810 Heavy-Duty Full Extension Drawer Slide is designed to accommodate wider and heavier drawers for today's challenging applications in the commercial, residential and educational markets. Recommended drawer slide applications include wood home or office furniture, store fixtures, medical carts, and residential kitchen cabinetry in addition to many other application options. As with all Knape & Vogt drawer slides, the 8810 is designed to meet or exceed ANSI performance standards established by BIFMA, BHMA and KCMA. 200 lbs. Heavy duty load rating Designed for use on wooden drawer boxes in residential or commercial cabinets and furniture applications Designed for use in drawers up to 42 wide Drawer slide is non-handed allowing for quick and easy installation Butterfly lever release that allows for easy disconnect Hardware not included, due to custom application methods and variable load rating recommend #8 or #10 x 5/8 in. Phillips flathead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.