Shop KNAPE & VOGT
See all product information
Create Account
4Bar 14 in Wind Sec Guard
- Mfr # 1134-
- Zoro # G023777818
product price:Â
$
78.49
/ea
Sold in multiples of 2 for
$156.98
Key Features
Overall Length
24 in
Height (Inches)
0.6 in
Width (Inches)
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1134-
- Zoro #
- G023777818
- UPC #
- 077355113440
- Country of Origin
- China
- Item
- Window Guard
Dimensions
- Overall Length
- 24 in
- Height (Inches)
- 0.6 in
- Width (Inches)
- 21 in
Description
4Bar 14 inch wind security guard by KNAPE & VOGT designed for ventilation protection and durability.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.