6 x0.625 in Strip Standard
- Mfr # PK255 WH 72
- Zoro # G223777779
product price:Â
$
7.25
/ea
Sold in multiples of 20 for
$145.00
Key Features
Overall Width
0.5 in
Overall Height
0.02 in
Overall Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK255 WH 72
- Zoro #
- G223777779
- UPC #
- 029274007928
- Country of Origin
- United States
Dimensions
- Overall Width
- 0.5 in
- Overall Height
- 0.02 in
- Overall Length
- 72 in
Details
- Item
- Stripe
Description
6 x 0.625 in white standard strip for shelving or mounting applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.