8450FMRP 22 22 in. Zinc; Heavy Duty Draw Slide

  • Mfr # 197761
  • Zoro # G603962023
product price: 
$
62.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
197761
Zoro #
G603962023
UPC #
-
Country of Origin
United States

Description

Features
  • Heavy Duty Full Extension Soft Close Drawer Slide
  • 100 lbs. Weight Class
  • Side Mount With Telescopic Movement On Ball Bearings
  • Integrated Patented Soft Close Mechanism
  • 32 mm Hole Pattern With Direct Access Mounting
  • Lever Disconnect For Easy Drawer Removal
  • Non-Handed Design
  • Recommended Maximum Drawer Width Of 24 in.
  • Contains 1 Pair With Screws.
  • Size - 22 in.
  • Finish - Zinc
  • Dimension - 23.75 x 1.88 x 1.06 in.
  • Item Weight - 3.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews