Shop KNAPE & VOGT
See all product information
Create Account
Birmingham, 201 Series Elbow Style Premium Decorative Shelf Bracket, 50 lb, 8 in L, 4.3 in H
- Mfr # RP-201BREL-8BK
- Zoro # G523562075
product price:Â
$
29.15
/ea
Key Features
Mounting Type
Wall
Length (In.)
8 in
Material
Natural Steel
Load Capacity (Lb.)
50 lb
Width (In.)
3.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP-201BREL-8BK
- Zoro #
- G523562075
- UPC #
- 029274434113
- Country of Origin
- China
Dimensions
- Length (In.)
- 8 in
- Width (In.)
- 3.4 in
Details
- Mounting Type
- Wall
- Material
- Natural Steel
- Load Capacity (Lb.)
- 50 lb
- Color
- Black
- Includes
- Installation Hardware
Description
Discover the ideal blend of industrial style and functionality with the Birmingham collection of premium decorative shelf brackets. Crafted from authentic and durable natural steel, each bracket has been carefully engineered to maximize storage and add a rugged, industrial charm to your living and work spaces. Complete with all essential hardware and boasting two distinct finish choices, elevating your space has never been easier or more versatile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.