Zoro Homepage
This item is Discontinued.
Knape & Vogt Bracket, Steel, 500 lb. RP-0052-WT

Bracket, Steel, 500 lb. (Discontinued)

  • Mfr # RP-0052-WT
  • Zoro # G3919050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-0052-WT
Zoro #
G3919050
UPC #
077355005202
Country of Origin
China

Dimensions

Length (In.)
11-11/16 in
Width (In.)
11 in
Height (In.)
11 43/64 in
Size (In.)
11 in
Extended Length (In.)
11 11/16 in

Details

Material
Steel
Load Capacity (Lb.)
500
Color
White
Item
Bracket
Max. Angle (Deg.)
90 Degrees
Hand
Non-Handed
Opening Angle (Deg.)
90 Degrees
For Use With
Closets, Doors, Walls
Type
Standard Duty
Hardware
Not included
Finish
Powder Coated
Number of Holes
0

Description

Bracket, Type Standard Duty, Material Steel, Load Capacity (Lb.) 500, Color White, Powder Coated Finish, Size (In.) 11 in, Length (In.) 11-11/16 in, Width (In.) 11 in, Height (In.) 11 43/64 in, For Use With Closets, Doors, Walls, Hardware Not Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 11 11/16 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.