Zoro Homepage
This item is Discontinued.
Knape & Vogt Closet Rod, Steel, 500 lb. PB0022-18/30

Closet Rod, Steel, 500 lb. (Discontinued)

  • Mfr # PB0022-18/30
  • Zoro # G3918798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB0022-18/30
Zoro #
G3918798
UPC #
077355018301
Country of Origin
China

Dimensions

Extended Length (In.)
30 in
Height (In.)
1 in
Length (In.)
18 in
Width (In.)
1 in
Size (In.)
30 in

Details

Type
Standard Duty
Material
Steel
Color
Silver
Item
Closet Rod
Finish
Powder Coated
Max. Angle (Deg.)
90 Degrees
Hardware
Included
Load Capacity (Lb.)
500
Hand
Non-Handed
Opening Angle (Deg.)
90 Degrees
For Use With
Closets, Doors, Walls
Number of Holes
0

Description

Closet Rod, Type Standard Duty, Material Steel, Load Capacity (Lb.) 500, Color Silver, Powder Coated Finish, Size (In.) 30 in, Length (In.) 18 in, Width (In.) 1 in, Height (In.) 1 in, For Use With Closets, Doors, Walls, Hardware Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 30 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.