Zoro Homepage

Knape & Vogt 22 in. L Steel Self Close Drawer Slide 2 pk

  • Mfr # 1805HWH550

  • Zoro # G2721710


product price: $15.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1805HWH550
Zoro #
G2721710
UPC #
29274179540
Country of Origin
China

Description

Class, 3/4 extension epoxy-coated roller slide features a self-close design to hold drawer in a closed position, a 32 mm hole pattern and lift-out disconnect for easy removal from the cabinet. Recommended for drawers up to 18 inch wide. Poly bag includes one pair with screws, taped pair includes one pair and no screws.


  • • Euro style self closing drawer slide is designed to mount under the edge of the drawer side and will face frame and 32 mm frameless cabinets
  • • Epoxy coating for smooth and quiet action
  • • Adaptable to face frame or 32 mm mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.