Zoro Homepage

Knape & Vogt 18 in. L Steel Full Extension Drawer Slide 2 pk

  • Mfr # 8450FMRP18

  • Zoro # G4624399


product price: $31.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8450FMRP18
Zoro #
G4624399
UPC #
29274354251
Country of Origin
United States

Description

Class drawer slide with best-in-class soft-close module features patented Force Management Technology that delivers the lowest opening pull force while ensuring effective dampening closure that eliminates drawer slamming. Full extension drawer slide has a traditional and 32 mm hole patterns that support industry standards. Features an unhanded design with lever disconnect for easy drawer removal. Recommended for drawers up to 24" wide.


  • • Designed for desk and credenza box drawers, cabinetry and mill work
  • • Durable steel construction for years of use
  • • Slides smoothly on ball-bearing rollers
  • • Slide clearance of 0.5 inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.