
Knape & Vogt John Sterling White Steel Shelf/Rod Bracket 12 Ga. 10 in. L 250 lb
Mfr # RP-0043-WT
Zoro # G905388620
product price: $4.15
/ea
Sold in multiples of 20 for $83.00
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP-0043-WT
Zoro #
G905388620
UPC #
077355143065
Country of Origin
United States
Description
Ideal for shelves 11"- 14" deep and rods up to 1-3/8" diameter, this slide- adjustable Shelf & Rod Bracket features a durable, scratch-resistant powder coat finish. Holds up to 500 lbs. per pair. Hardware included. White finish.
- • 11 inch - 14 inch deep shelves and rods up to 1-3/8 inch diameter
- • Slide through and snap-in pole features
- • White finish
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.