John Sterling White Steel Shelf/Rod Bracket 12 Ga. 11 in. L 250 lb
- Mfr # RP-0045-WT
- Zoro # G8648870
product price:
$
9.99
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
- RP-0045-WT
- Zoro #
- G8648870
- UPC #
- 77355400458
- Country of Origin
- United States
Description
Ideal for shelves 11"- 18" deep and rods up to 1-3/8" diameter, this heavy-duty Shelf & Rod Bracket for home closets features a 2-1/2" hook and holds up to 500 lbs. per pair. Durable, scratch resistant white powder coat finish.
- • Durable powder coat finish
- • Heavy duty 12 gauge steel
- • Holds rods up to 1-3/8 inch diameter
- •
- •