Shop KNAPE & VOGT
Create Account
White Steel Regular Duty Bracket 16 Ga. 8 in. L 160 lb
- Mfr # 180 WH 8
- Zoro # G105313545
product price:
$
2.99
/ea
Sold in multiples of 10 for
$29.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180 WH 8
- Zoro #
- G105313545
- UPC #
- 29274006051
- Country of Origin
- United States
Description
This 8 inch bracket features a shelf retaining lip and a spring clip for stability and friction lock. Holds up to 320 lbs. Per pair when properly installed. Two locking teeth easily lock into wall standard (sold separately). For use with the 80 series standards.
- • 8 inch length
- • 16 gauge size thickness
- • Made of cold rolled and spring steel
- • White finish
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.