Knape & Vogt 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10

  • Mfr # 192433

  • Zoro # G304064842


product price:  $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192433
Zoro #
G304064842
UPC #
-
Country of Origin
United States

Description

Features
  • Titanium.
  • Dual Track Shelf Standard.
  • Heavy Duty Steel.
  • Ideal For Decorative.
  • Utility Or Filtering Applications.
  • 1 in. Width.
  • Slotted For 1-1/4 in. Adjustments.
  • Stronger.
  • Double Slotted.
  • Standards For Use With Only The 182 Series Brackets & #82 Wood Screws.
  • 14 Gauge Steel.
  • Can Hold Up To 450 LB Per Pair.
  • Size - 48 in.
  • Pack of 10.
  • Dimension - 48 x 1 x 0.63 in.
  • Item Weight - 2.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.