Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knape & Vogt KV1194 WH Adjustable Closet Shelf Rod Support; White

  • Mfr # KV1194 WH

  • Zoro # G904085087


product price: $26.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV1194 WH
Zoro #
G904085087
UPC #
-
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Top Bracket adjusts to a cleat against the wall
  • For 12" deep shelves
  • Works well with 1-1/16" or 1-5/16" rod
  • Holds up tp 500 lbs per pair
Specifications
  • Color: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.