Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knape & Vogt Kv1300 P28 28 In. Side Bottom Mount

  • Mfr # KV1300 P28

  • Zoro # G404027686


product price: $48.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV1300 P28
Zoro #
G404027686
UPC #
-
Country of Origin
China

Description

  • Moderately priced slide for quality home and kitchen cabinets.
  • Load Bearing: 75 lbs (based on 20" size in normal usage).
  • Side Height: 3".
  • Side Clearance: 1/2".
  • Mounting: Side.
  • Positive stop, stay-close design, lever release.
  • Ball bearing nylon rollers.
  • Almond.
  • Size: 28".
  • Color: Zinc.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.