This item is Discontinued.

Knape & Vogt Knape & Vogt KV6300 P22 22 in. 100 lbs Corrosion Resistant Full Extension Slides KV6300 P22

Knape & Vogt KV6300 P22 22 in. 100 lbs Corrosion Resistant Full Extension Slides (Discontinued)

  • Mfr # KV6300 P22
  • Zoro # G204085169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KV6300 P22
Zoro #
G204085169
UPC #
-
Country of Origin
China

Description

100 lbs class full extension corrosion resistant slide is designed for use in applications where an extra level of finish protection is needed. Features a butterfly lever release and 1/2 side clearance for applications in garages, locker rooms, green houses and storage barns. Recommended for drawers up to 24 wide.

Features
  • Steel with Corrosion Resistant Finish -ball bearings, bearing retainers and release lever rivets are stainless steel
  • USDA-H-1 approved grease for use in food preparation areas, +.03, -.000 each side
  • 100 lbs class rated for medium duty applications
  • 32 mm and traditional hole pattern
  • Non handed
  • Lever disconnect
  • Full extension slide
  • Exceeds BIFMA standards
  • Stainless steel screws included
  • Not recommended for MRI rooms
Specifications
  • Material: Steel
  • Size: 22 in.
  • Capacity: 100 lbs
  • Side Height: 1.79 in.
  • Side Clearance: 0.50 in.
  • Mounting: Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.