This item is Discontinued.

Knape & Vogt Knape & Vogt Kv6505 B28 28 In. Over-Travel Box Or File Slide With Quick Disconnect Rail - Zinc KV6505 B28

Knape & Vogt Kv6505 B28 28 In. Over-Travel Box Or File Slide With Quick Disconnect Rail - Zinc (Discontinued)

  • Mfr # KV6505 B28
  • Zoro # G904085346
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KV6505 B28
Zoro #
G904085346
UPC #
-
Country of Origin
China

Description

The Knape and Vogt 6505 Over-travel Drawer Slide with QD Rail is designed for use in desk drawers, credenzas, store fixtures, and hotel or institutional furniture. The KV 6505 features
a quick disconnect rail and 1" over-travel. It is available in stock lengths from 12" to 28". Manufactured from rolled steel, the 6505 supports loads up to 125 pounds. As with all Knape and Vogt drawer slides, the 6505 drawer slide is designed to meet or exceed ANSI performance standards as established by BIFMA, BHMA, and KCMA.
  • Mounting: Side.
  • Action: Telescopic Movement On Ball Bearings.
  • Load Rating: 125-Pound Class.
  • Height: 2-19/32" (Includes Quick Disconnect Rail).
  • Clearance: 1/2" plus 1/32" minus 0" each side.
  • 1" overtravel for easy acce.
  • Closed position hold-in det.
  • Quick disconnect rail.
  • Size: 28".
  • Color: Zinc.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.