Knape & Vogt Kv8150 P12 Blk 12 In. Variable Height Keyboard Slide 75Lb. - Black

  • Mfr # KV8150 P12 BLK

  • Zoro # G404064285


product price:  $54.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV8150 P12 BLK
Zoro #
G404064285
UPC #
-
Country of Origin
China

Description

  • Medium duty.
  • 3/4 Extension slide for drop-mounted keyboards.
  • Cabinet members mount to underside of desk or table top.
  • Drawer members mount to keyboard tray.
  • Mounting brackets adjust from 2-11/32" to 3-11/16" and are reversible.
  • Positive Lock Out Feature.
  • Tray not Included.
    Specification.
  • Type: Keyboard slides.
  • Color: Black.
  • Load Rating: 75 lbs.
  • Related Products: WW7915S, WW7351D, WWC730, KVEM1SBB.
  • Screws Included: Yes.
  • Hold Out: No.
  • Size: 12".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.