This item is Discontinued.

Knape & Vogt Knape & Vogt Kv8250 P22 22 In. Variable Height Pencil Drawer Slide - Anochrome KV8250 P22

Knape & Vogt Kv8250 P22 22 In. Variable Height Pencil Drawer Slide - Anochrome (Discontinued)

  • Mfr # KV8250 P22
  • Zoro # G604134115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV8250 P22
Zoro #
G604134115
UPC #
-
Country of Origin
China

Description

  • Mounting brackets adjust from 2-11/32" to 3-11/16".
  • Cabinet members mount to underside of desk or table.
  • 3/4 Extension slide for drop-mounted pencil drawer applications.
  • Drawer members mount to pencil drawer.
  • 75lbs Class load rating.
  • Reversible mounting bracket.
  • No lockout feature.
    Specification.
  • Type: Ball Bearing Slide.
  • Color: Anochrome.
  • Style: Left/right handed.
  • Closing Action: Stay close.
  • Related Products: CPF Drawers and inserts, KV8150, WW4461D.
  • Screws Included: Yes.
  • Mounting Type: Top mount.
  • Size: 22".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.