This item is Discontinued.

Knape & Vogt Knape & Vogt Kv8400 Brv28 28 In. Rv Stay-Close 100Lb Drawer Slide - Anochrome KV8400 BRV28

This item is Discontinued.

Knape & Vogt

Knape & Vogt Kv8400 Brv28 28 In. Rv Stay-Close 100Lb Drawer Slide - Anochrome (Discontinued)

Mfr # KV8400 BRV28
Zoro # G803993421
Country of Origin China
Category Drawer Slides
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KV8400 BRV28
Zoro #
G803993421
UPC #
-
Country of Origin
China

Description

KV8400 RV precision ball-bearing full-extension "stay-close" drawer slide. Drawers stay closed while in motion or on an incline. Perfect for vehicles or carts.
  • Mounting: Slide.
  • Side clearance: .532" + .032" - 0" each side.
  • Height: 1-13/16".
  • Non-handed.
  • 32mm and traditional hole pattern.
  • Three ball bearings per inch and polymer stop cushions for smooth quiet operation.
  • Same as KV8400 except for integraintegrated spring module helps keep drawer closed and contents in closed position while a vehicle or cart is in motion or an on incline.
    Specification.
  • Type: Ball Bearing Slide.
  • Color: Anochrome.
  • Application: 32mm Hole pattern.
  • Style: Non-handed.
  • Load Rating: 100 lbs.
  • Closing Action: Stay close.
  • Height: 1-13/16".
  • Extension: Full.
  • Accessories: KTNZ03,KTNZ03 B,B295.4000.
  • Screws Included: Yes.
  • Side Clearance: 1/2".
  • Color: Anochrome.
  • Size: 28".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.