This item is Discontinued.

Knape & Vogt Knape & Vogt Kv8414 B20 20 In. Full Extension Drawer Slide With Hold-Out - Bright Zinc KV8414 B20

Knape & Vogt Kv8414 B20 20 In. Full Extension Drawer Slide With Hold-Out - Bright Zinc (Discontinued)

  • Mfr # KV8414 B20
  • Zoro # G004063923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KV8414 B20
Zoro #
G004063923
UPC #
-
Country of Origin
China

Description

  • Load Rating: 100#.
  • Side Clearance: 1/2" + 1/32" - 0.
  • Mounting: Side for frame and frameless.
  • Side Height: 1-13/16".
  • Progressive, telescopic movement on precision steel ball bearings.
  • Full 32mm hole pattern with direct access mounting and adjustment.
  • Lever disconnect for easy drawer removal; ball retainer latch and ramps for easy drawer insertion.
  • Drawer adjustment without removal.
  • Flexible mounting tabs self-adjust to side clearance.
  • Metal ball retainer holds three bearings per inch of race for smooth and quiet motion.
  • Polymer stop cushions.
  • Non-handed.
  • Color: Bright Zinc.
  • Size: 20".
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.