This item is Discontinued.

Knape & Vogt Knape & Vogt Kv8419 B16 16 In. Self-Closing Full Extension With Overtravel Drawer Slide - Anochrome KV8419 B16

Knape & Vogt Kv8419 B16 16 In. Self-Closing Full Extension With Overtravel Drawer Slide - Anochrome (Discontinued)

  • Mfr # KV8419 B16
  • Zoro # G304064064
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KV8419 B16
Zoro #
G304064064
UPC #
-
Country of Origin
China

Description

  • Load rating 100#.
  • 1" Overtravel.
  • Side clearance: 1/2" + 1/32" - 0.
  • Side mounting.
  • Side height: 1-13/16".
  • Self closing.
  • Steel ball bearing(Three bearings per inch of race.).
  • Ball retainer latch and ramps for easy drawer insertion.
  • Non-handed.
  • Color: Anochrome.
  • Lacquer top coat.
    Specification.
  • Type: Ball Bearing Slide.
  • Application: 32mm Hole pattern.
  • Closing Action: Self closing.
  • Extension: Full.
  • Related Products: KV8455, KV8417, KV8405.
  • Accessories: KV8400 Mounting Brackets, KTNZ03, KTNZ03 B.
  • Screws Included: Yes.
  • Mounting Type: Side.
  • Side Clearance: 1/2" + 1/32".
  • Size: 16".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.