This item is Discontinued.

Knape & Vogt Knape & Vogt Kv8455Fm B24 Ano 24 In. Soft-Close Full Extension With Overtravel Drawer Slides - Anochrome KV8455FM B24 ANO

This item is Discontinued.

Knape & Vogt

Knape & Vogt Kv8455Fm B24 Ano 24 In. Soft-Close Full Extension With Overtravel Drawer Slides - Anochrome (Discontinued)

Mfr # KV8455FM B24 ANO
Zoro # G103992094
UPC # 747925257729
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KV8455FM B24 ANO
Zoro #
G103992094
UPC #
747925257729
Country of Origin
China

Description

  • Load Rating: KV8450FM 100# and KV8455FM 90#.
  • Side Clearance: 1/2" + 1/32" - 0 per side.
  • Mounting: Side.
  • Side Height: 1-13/16".
  • Drawer member setback minimum 1/8" from back of drawer front.
  • Steel ball bearing. (Three bearings per inch of race) Exceptionally smooth and quiet performance. A very high quality slide!.
  • Full 32mm hole pattern.
  • Lever disconnect for easy drawer removal with ball retainer latch and ramps for easy drawer insertion.
  • Non-handed.
  • Finish: Anochrome.
  • Lacquer top coat.
  • Spring loaded self-closing with Soft close.
  • 12" Slide extends 10-1/2".
  • Size: 24".
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.