Knape & Vogt KVGS4260 18 Push-Open Full Extension G-Slide; 18 in.

  • Mfr # KVGS4260 18

  • Zoro # G104068767


product price:  $46.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVGS4260 18
Zoro #
G104068767
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Features
  • Precision steel ball bearing slide
  • Full 32mm hole pattern
  • Non-handed
  • Drawer member setback min 1/8" from drawer front
  • Slide has polymer stop cushions so there is no need for bumper pads
  • Hold-in detent
  • Lever disconnect
  • Allow a minimum of 4mm clearance to activate push-to-open mechanism
  • Max drawer width 24"
  • Meets / exceeds KCMA, BIFMA & BHMA standards
Specifications
  • Size: 18"
  • Load Rating: 100 lbs
  • Side Clearance: 1/2" + 1/32" - 0 per side
  • Mounting: Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.