Knape & Vogt RP0021-30-48 30 in. To 48 in. White Adjustable Closet Rod

  • Mfr # RP0021-30/48

  • Zoro # G904138257


product price:  $51.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP0021-30/48
Zoro #
G904138257
UPC #
77355002102
Country of Origin
China

Description

  • Adjustable closet rod
  • Powder coat White finish
  • 1-1/4" diameter outer rod
  • 30" to 48"
  • Carded
  • Length: 1.25
  • Width: 2.37
  • Height: 26.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.