Kv6400 P20 Ss 20 In. Full Extension Drawer Slide - Stainless Steel
- Mfr # KV6400 P20 SS
- Zoro # G703993248
product price:Â
$
107.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV6400 P20 SS
- Zoro #
- G703993248
- UPC #
- -
- Country of Origin
- China
Description
KV6400 full-extension stainless steel drawer guides are specially designed for use in watercraft, wash down environments, near coastal regions and laboratories.
Load bearing: 75 lbs.
Side height: 1-49/64".
Side clearance: .51" + .030 - .000 each side.
Mounting: Side mounting for frame and frameless construction.
Manufactured with 304 series grade stainless steel.
USDA H-1 approved grease for use in food preparation areas.
Non-handed helps to expedite the installation process.
Exceeds BIFMA standards.
Stainless steel screws included.
Not recommended for MRI rooms.
Size: 20".
Color: Stainless Steel. This is a pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.