Shop GENIUS TOOLS
Create Account
T-50 Tamperproof Star Screwdriver 225mmL
- Mfr # 595+7850
- Zoro # G323580644
product price:Â
$
18.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+7850
- Zoro #
- G323580644
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-50 Size 225mm Length Precision Drive Ergonomic Handle - 595+7850 Tamperproof Star Screwdriver This T-50 tamperproof star screwdriver is built for controlled fastening where a secure, tamper-resistant drive is required. It pairs a treated shaft with an ergonomic hard impact plastic handle to support consistent torque and reliable handling in professional toolkits. Made from Chromium-vanadium steel alloy, the shaft is designed for strength, durability, and anti-corrosive performance. The overall length is 250mm for a practical balance of reach and maneuverability while maintaining precise control. Key Benefits T-50 tamperproof star tip supports secure fastening and controlled, precise engagement. Chromium-vanadium steel alloy construction delivers high strength with anti-corrosive properties. Treated shaft increases durability for demanding, heavy-duty applications and long service life. Ergonomic hard impact plastic handle improves grip stability and reduces hand fatigue. 250mm overall length balances access and maneuverability in tight or open spaces. Meets or exceeds ANSI standards for consistent, professional-grade tool performance. Designed for professional technicians, this screwdriver emphasizes durability, standards compliance, and dependable handling. The combination of a treated Cr-V steel shaft and a hard impact plastic handle supports repeatable performance over extended use, making it a reliable choice for tamperproof star fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.